Indexable Boring Bar, A10R-SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5204749
  • Zoro # G8213502
product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A10R-SWLCR3
Bar Dia.
0.393"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204749
Zoro #
G8213502
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A10R-SWLCR3
Style
95 Degrees Boring and Facing
Lead Angle
95 Degrees
Mounting Style
Screw Clamp
Left/Right Hand
Right
Rake
Positive
ANSI Number
A10R-SWLCR3
Min. Bore
0.725"
Cutting Edge Type
0 Degrees
Type
Coolant Thru
For Use With
WC3(25), WC06T3 Series
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Secondary Material Application
Hardened Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
1
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
Center to Cutting Tip
3/8 in
Approach Angle
95 Degrees
Toolholder Style
A-SWLC
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Compatible Product Type
WC3(25), WC06T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
8 in
Bar Dia.
0.393"
Shank Dia.
5/8 in
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
3/4 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, A-SWLC, Insert Shape Trigon, Overall Length 8 in, A10R-SWLCR3, 95 Degrees , 3/8 in, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.