Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # 6123895
  • Zoro # G7919506

product price: 
$
21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6123895
Zoro #
G7919506
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120416-MK5 WKK20S
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
CNMG644
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
Hardened (H) Compatibility
No
Primary Material Application
Cast Iron
Manufacturer Grade
WKK20S
Insert Holding Type
Straight Hole
Shape
Rhombic
Measurement System
Fractional Inch
Included Angle
80 Degrees
Number of Cutting Edges
2
ANSI Code
CNMG434-MK5 WKK20S
Chip-Breaker Code
MK5
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
1.50 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG434-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.