Indexable Boring Bar, A24T-SVUBR3, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5204743
  • Zoro # G7857841
product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A24T-SVUBR3
Bar Dia.
0.945"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204743
Zoro #
G7857841
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A24T-SVUBR3
Rake
Positive
Type
Coolant Thru
For Use With
VB/VC33, VB/VC1604 Series
Lead Angle
93 Degrees
Cutting Edge Type
0 Degrees
Left/Right Hand
Right
Mounting Style
Screw Clamp
Min. Bore
2.126"
ANSI Number
A24T-SVUBR3
Style
93 Degrees Boring and Facing
Cutting Direction
Right Hand
Includes
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Secondary Material Application ISO Code
H
Coolant Fed
Coolant Through
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Center to Cutting Tip
1-1/8 in
Side Cutting Edge Angle
0 Degrees
Secondary Material Application
Hardened Steel
Head Material
Steel
Approach Angle
93 Degrees
Insert Holding Type
Screw On
Compatible Hardware
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Clearance Angle
5 Degrees
Number of Inserts
1
Primary Material Application ISO Code
K, M, N, P, S
Container Type
93 Degrees Boring and Facing
Compatible Product Type
VB/VC33, VB/VC1604 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.945"
Shank Dia.
1-1/2 in
Min. Bore Dia.
2.1260 in
Max. Bore Depth
6 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 12 in, A24T-SVUBR3, 93 Degrees , 1-1/8 in, AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews