Indexable Profiling End Mill, 0.984" Cutter Dia, 3 Inserts, 0.7870 in Cut Depth, F2239 Series
- Mfr # 5020743
- Zoro # G8192414
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F2239
Depth of Cut
0.7870 in
Number of Inserts
3
Insert Screw
FS923 Torx 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020743
- Zoro #
- G8192414
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 3
- Insert Screw
- FS923 Torx 8
- Torx Wrench
- T18
- Left/Right Hand
- Right
- Number of Inserts Required
- 3
- Nomenclature
- F2239B.T18.025.Z01.12
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Cutting Application
- Copy Milling
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Insert Holding Type
- Screw
- ISO Number
- F2239B.T18.025.Z01.12
- Insert Style
- P
- Insert Shape
- Ball Nose
- Compatible Hardware
- FS923 T8 Clamping Screw
- Includes
- FS923 T8 Clamping Screw
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 0.7870 in
- Overall Length (In.)
- 2.008
- Shank Dia. (In.)
- 0.709
- Diameter
- 0.984"
- Cutting Length
- 0.787"
- Insert Size
- 2631
- Overall Length
- 2.0080 in
- Shank Dia.
- 0.7280 in
- Head Dia.
- 1 in
- Max. Cutting Dia.
- 0.9840 in
- Head Projection Length
- 1.1810 in
- Wire Rope Length
- 2.0080 in
- Length
- 2.0080 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.9840 in, Depth of Cut 0.7870 in, Shank Dia. 0.7280 in, Overall Length 2.0080 in, Compatible Hardware FS923 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.