Indexable Slitting Cutter, 200.00mm Cutter Dia, 8 Inserts, 61.00mm Cut Depth, F4253 Series
- Mfr # 5535820
- Zoro # G8059852
product price:Â
$
3,017.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
200.00mm
Series
F4253
Depth of Cut
61.00mm
Number of Inserts
8
Arbor Dia.
200.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5535820
- Zoro #
- G8059852
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Indexable Slitting Cutter
- Series
- F4253
- Number of Inserts
- 8
- Left/Right Hand
- Right
- Number of Inserts Required
- 8
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Nomenclature
- F4253.B50.200.Z08.14
- Bore
- 1.575"
- Insert Screw
- FS1453 Torx 15 IP
- Features
- 2 + 2 Cutting Edges per Indexable Insert, Adjustable Runout, Cross-Toothed, Cuts on Three Sides
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Slot Milling
- Toolholder Style
- F4253.B
- Compatible Hardware
- FS2079 T9IP Clamping Screw, FS2082 Adjusting Screw
- ANSI Code
- F4253.B50.200.Z08.14
- ISO Number
- F4253.B50.200.Z08.14
Dimensions
- Cutter Dia.
- 200.00mm
- Depth of Cut
- 61.00mm
- Arbor Dia.
- 200.00mm
- Overall Length (In.)
- 0.551
- Shank Dia. (In.)
- 1.969
- Diameter
- 7.874"
- Cutting Length
- 0.630"
- Overall Width
- 14.00mm
- Hub Outside Dia.
- 75.00mm
- Fits Chest Size
- 2 + 2 Cutting Edges per Indexable Insert, Adjustable Runout, Cross-Toothed, Cuts on Three Sides
Description
Indexable Slitting Cutter, Cutter Dia. 200.00mm, Number of Inserts 8, ANSI Code F4253.B50.200.Z08.14, Arbor Dia. 200.00mm, Compatible Hardware FS2079 T9IP Clamping Screw, FS2082 Adjusting Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.