Indexable Thread Turning Insert, 5/8 in, RNGN, 0.3125 in
- Mfr # 6189032
- Zoro # G2949715
product price:Â
$
80.79
/ea
Sold in multiples of 10 for
$807.90
Key Features
Insert Style
RNGN
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Corner Radius
0.3125 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6189032
- Zoro #
- G2949715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.3125 in
- Thickness
- 5/16"
Details
- Item
- Indexable Thread Turning Insert
- Insert Style
- RNGN
- Inscribed Circle
- 5/8 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- RNGN150700T01020
- Cutting Direction
- Neutral
- Insert Type
- RNGN
- Primary Material Application ISO Code
- S
- Primary Material Application
- High-Temperature Alloys
- Manufacturer Grade
- WWS20
- Chip-Breaker Code
- T01020
- Measurement System
- Fractional Inch
- Clearance Angle
- 0 Degrees
- ANSI Code
- RNGN150700T01020
- Hole Type
- No Hole
- Included Angle
- 360 Degrees
- Insert Holding Type
- 5/8"
- Material - Machining
- Ceramic
Description
Indexable Thread Turning Insert, Chip-Breaker Code T01020, Inscribed Circle 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.