Insert Neg Rhomb With Hole

  • Mfr # 6192369

  • Zoro # G9378485


product price:  $34.29
/ea
Sold in multiples of 10 for $342.90

Key Features

Insert Thickness
0.187"
Coating
CVD
Nose Radius
0.016"
Stainless (M) Compatibility
No
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6192369
Zoro #
G9378485
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.187"
Nose Radius
0.016"
Insert Size
90404
Thickness
0.187 in
Corner Radius
0.40mm
Cutting Edge Length
9.00mm
Width
8.50mm

Details

Coating
CVD
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Item
Diamond Milling Insert
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Lead Angle
0 Degrees
For Use With
Walter Blaxx Shoulder Milling Cutter
ANSI Number
LNHU090404R-L85T
Insert Shape
Rectangle
No. of Edges
4
Cutting Direction
Right Hand
Rake
Negative
Insert Application
Medium
Grade
WXN15
Insert Style
LNHU
Super Alloy (S) Compatibility
No
ISO Number
LNHU090404R-L85T WXN15
ANSI Code
LNHU090404R-L85T WXN15
Cutting Application
Medium
For Toolholder
F2010.B.080.Z06.08.R751M, F2010.B.100.Z07.08.R751M, F2010.B.125.Z08.08.R751M, F2010.B.160.Z10.08.R751M, F2010.B.200.Z12.08.R751M, F2010.B.250.Z12.08.R751M, F2010.B.250.Z16.08.R751M, F2010.B.315.Z14.08.R751M, F2010.B.315.Z18.08.R751M
Primary Material Application ISO Code
N
Insert Holding Type
Screw
Finish - Machining
TiCN+
Material - Machining
Carbide
Manufacturer Grade
WXN15
Chip-Breaker Code
L85T
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Wiper Insert
Yes
Number of Cutting Edges
4
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Coating Process
PVD
Shape
Rectangular
Measurement System
Metric
Clearance Angle
0 Degrees
Hole Type
Double Countersink Hole

Description

Diamond Milling Insert, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.