Insert Rhomb Pos With Hole

  • Mfr # 6428186

  • Zoro # G9379806


product price:  $34.99
/ea
Sold in multiples of 10 for $349.90

Key Features

ANSI Number
ADGT160640R-F56
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Insert Style
ADGT
Non Ferrous (N) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6428186
Zoro #
G9379806
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.157"
Insert Size
160640
Insert Thickness
0.242"
Cutting Edge Length
17.50mm
Thickness
0.242 in
Width
10.80mm
Corner Radius
4.00mm

Details

ANSI Number
ADGT160640R-F56
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Insert Style
ADGT
Non Ferrous (N) Compatibility
No
Coating
PVD
Insert Shape
Parallelogram
Lead Angle
15 Degrees
For Use With
Xtra·Tec Milling Cutter
Hardened (H) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
ISO Number
ADGT160640R-F56 WSP45S
Stainless (M) Compatibility
Yes
Rake
Positive
Chip-Breaker
Yes
Mounting Style
Screw
Grade
WSP45S
Insert Application
Medium
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Number of Cutting Edges
2
Measurement System
Metric
For Toolholder
F4042.B, F4042.T, F4238.B, F4238.H, F4238.N, F4238.S, F4238.T, FR/L726, FR719M
ANSI Code
ADGT160640R-F56 WSP45S
Chip-Breaker Code
F56
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
85 Degrees
Primary Material Application ISO Code
M, P, S
Hole Type
Countersink Hole
Material - Machining
Carbide
Shape
Parallelogram
Wiper Insert
Yes
Cutting Application
Medium
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Coating Process
PVD
Manufacturer Grade
WSP45S
Secondary Material Application
Nickel, Titanium
Insert Holding Type
Screw
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application ISO Code
S
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Positive, ADGT160640R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.