Insert Neg Rhomb With Hole

  • Mfr # 6192401

  • Zoro # G9378494


product price:  $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Nose Radius
0.016"
Insert Application
Medium
Steel (P) Compatibility
No
Mounting Style
Screw
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6192401
Zoro #
G9378494
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.016"
Insert Thickness
0.187"
Insert Size
90404
Corner Radius
0.40mm
Width
8.50mm
Cutting Edge Length
9.00mm
Thickness
0.187 in

Details

Insert Application
Medium
Steel (P) Compatibility
No
Item
Diamond Milling Insert
Mounting Style
Screw
Chip-Breaker
Yes
ISO Number
LNHU090404R-L85T WK10
No. of Edges
4
Rake
Negative
Insert Style
LNHU
ANSI Number
LNHU090404R-L85T
Coating
Uncoated
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Insert Shape
Rectangle
For Use With
Walter Blaxx Shoulder Milling Cutter
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Grade
WK10
Stainless (M) Compatibility
No
Insert Holding Type
Screw
Shape
Rectangular
Primary Material Application ISO Code
N
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Hole Type
Double Countersink Hole
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Steel
Manufacturer Grade
WK10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
LNHU090404R-L85T WK10
For Toolholder
F2010.B.080.Z06.08.R751M, F2010.B.100.Z07.08.R751M, F2010.B.125.Z08.08.R751M, F2010.B.160.Z10.08.R751M, F2010.B.200.Z12.08.R751M, F2010.B.250.Z12.08.R751M, F2010.B.250.Z16.08.R751M, F2010.B.315.Z14.08.R751M, F2010.B.315.Z18.08.R751M
Wiper Insert
Yes
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Chip-Breaker Code
L85T
Cutting Application
Medium
Material - Machining
Carbide
Secondary Material Application ISO Code
K, P

Description

Diamond Milling Insert, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.