Insert Rhomb Pos With Hole

  • Mfr # 6428275

  • Zoro # G9380183


product price:  $26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Non Ferrous (N) Compatibility
No
Insert Thickness
0.187"
Chip-Breaker
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6428275
Zoro #
G9380183
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.187"
Insert Size
160608
Nose Radius
0.031"
Cutting Edge Length
17.50mm
Width
10.80mm
Corner Radius
0.80mm
Thickness
0.187 in

Details

Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Cutting Direction
Right Hand
Rake
Positive
Lead Angle
15 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
PVD
Grade
WSP45S
Super Alloy (S) Compatibility
No
ANSI Number
ADMT160608R-D56
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Insert Application
Medium
Insert Shape
Parallelogram
ISO Number
ADMT160608R-D56 WSP45S
Hardened (H) Compatibility
No
Insert Style
ADMT
Item
Parallelogram Milling Insert
Mounting Style
Screw
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSP45S
Hole Type
Countersink Hole
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Shape
Parallelogram
Feed Type
High
Cutting Application
Medium
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Included Angle
85 Degrees
Coating Process
PVD
Clearance Angle
15 Degrees
Number of Cutting Edges
2
ANSI Code
ADMT160608R-D56 WSP45S
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
D56
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Positive, ADMT160608R-D56 WSP45S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.