Insert Neg Rhomb With Hole

  • Mfr # 6192475

  • Zoro # G9378503


product price:  $27.49
/ea
Sold in multiples of 10 for $274.90

Key Features

Nose Radius
0.031"
ANSI Number
LNHU130608R-L85T
Lead Angle
0 Degrees
Workpiece Compatibility
Nonferrous (N)
Mounting Style
Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6192475
Zoro #
G9378503
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.031"
Insert Size
130608
Insert Thickness
0.187"
Cutting Edge Length
13.00mm
Width
12.00mm
Thickness
0.187 in
Corner Radius
1/32 in

Details

ANSI Number
LNHU130608R-L85T
Lead Angle
0 Degrees
Workpiece Compatibility
Nonferrous (N)
Mounting Style
Screw
Coating
Uncoated
Stainless (M) Compatibility
No
Insert Application
Medium
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Grade
WK10
Rake
Negative
ISO Number
LNHU130608R-L85T WK10
Item
Diamond Milling Insert
Chip-Breaker
Yes
Insert Shape
Rectangle
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Style
LNHU
No. of Edges
4
Steel (P) Compatibility
No
For Use With
Walter Blaxx Shoulder Milling Cutter
Super Alloy (S) Compatibility
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Wiper Insert
Yes
Manufacturer Grade
WK10
Insert Holding Type
Screw
ANSI Code
LNHU130608R-L85T WK10
Shape
Rectangular
Hole Type
Double Countersink Hole
Chip-Breaker Code
L85T
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Cutting Application
Medium
Measurement System
Metric
Chip-Breaker Style
28 Degrees Chipbreaker Groove
For Toolholder
F2010.B.080.Z06.12.R752M, F2010.B.100.Z07.12.R752M, F2010.B.125.Z08.12.R752M, F2010.B.160.Z10.12.R752M, F2010.B.200.Z12.12.R752M, F2010.B.250.Z12.12.R752M, F2010.B.250.Z16.12.R752M, F2010.B.315.Z14.12.R752M, F2010.B.315.Z18.12.R752M
Material - Machining
Carbide
Secondary Material Application ISO Code
K, P
Number of Cutting Edges
4
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Steel

Description

Diamond Milling Insert, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.