Insert Rhomb Pos With Hole

  • Mfr # 6428213

  • Zoro # G9380016


product price:  $23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Lead Angle
15 Degrees
Nose Radius
0.063"
ISO Number
ADMT10T316R-F56 WSP45S
Super Alloy (S) Compatibility
No
Insert Thickness
0.15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6428213
Zoro #
G9380016
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.063"
Insert Thickness
0.15"
Insert Size
10T316
Width
7.25mm
Cutting Edge Length
11.30mm
Thickness
0.15 in
Corner Radius
1.60mm

Details

Lead Angle
15 Degrees
ISO Number
ADMT10T316R-F56 WSP45S
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
For Use With
Xtra·Tec Milling Cutter
No. of Edges
2
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Insert Style
ADMT
Rake
Positive
Grade
WSP45S
Steel (P) Compatibility
Yes
ANSI Number
ADMT10T316R-F56
Chip-Breaker
Yes
Insert Shape
Parallelogram
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Included Angle
85 Degrees
Cutting Application
Medium
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
F56
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Clearance Angle
15 Degrees
Secondary Material Application
Nickel, Titanium
Hole Type
Countersink Hole
Insert Holding Type
Screw
Secondary Material Application ISO Code
S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
ANSI Code
ADMT10T316R-F56 WSP45S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
2
Manufacturer Grade
WSP45S
Shape
Parallelogram

Description

Parallelogram Milling Insert, Positive, ADMT10T316R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.