Insert Rhomb Pos With Hole

  • Mfr # 6428282

  • Zoro # G9380253


product price:  $25.39
/ea
Sold in multiples of 10 for $253.90

Key Features

Grade
WSP45S
Chip-Breaker
Yes
Rake
Positive
Lead Angle
15 Degrees
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6428282
Zoro #
G9380253
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
160630
Insert Thickness
0.242"
Nose Radius
0.118"
Cutting Edge Length
17.50mm
Corner Radius
3.00mm
Thickness
0.242 in
Width
10.80mm

Details

Grade
WSP45S
Chip-Breaker
Yes
Rake
Positive
Lead Angle
15 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Insert Application
Medium
For Use With
Xtra·Tec Milling Cutter
ISO Number
ADMT160630L-F56 WSP45S
ANSI Number
ADMT160630L-F56
Insert Style
ADMT
Cutting Direction
Left Hand
Mounting Style
Screw
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Measurement System
Metric
ANSI Code
ADMT160630L-F56 WSP45S
Number of Cutting Edges
2
Hole Type
Countersink Hole
Cutting Application
Medium
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Clearance Angle
15 Degrees
Shape
Parallelogram
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
WSP45S
Insert Holding Type
Screw
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
S
For Toolholder
F4042.B, F4042.T, F4238.B, F4238.H, F4238.N, F4238.S, F4238.T, FR/L726, FR719M
Chip-Breaker Code
F56
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Positive, ADMT160630L-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.