Insert Rhomb Pos With Hole

  • Mfr # 6428272

  • Zoro # G9380156


product price:  $21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Super Alloy (S) Compatibility
No
ISO Number
ADMT120432R-F56 WSP45S
Insert Thickness
0.187"
Lead Angle
15 Degrees
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6428272
Zoro #
G9380156
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.187"
Nose Radius
0.126"
Insert Size
120432
Width
8.40mm
Corner Radius
3.20mm
Cutting Edge Length
13.60mm
Thickness
0.187 in

Details

Super Alloy (S) Compatibility
No
ISO Number
ADMT120432R-F56 WSP45S
Lead Angle
15 Degrees
No. of Edges
2
ANSI Number
ADMT120432R-F56
For Use With
Xtra·Tec Milling Cutter
Mounting Style
Screw
Item
Parallelogram Milling Insert
Grade
WSP45S
Insert Application
Medium
Coating
PVD
Insert Shape
Parallelogram
Rake
Positive
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Style
ADMT
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Measurement System
Metric
Insert Holding Type
Screw
Included Angle
85 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
F56
Shape
Parallelogram
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Cutting Application
Medium
Coating Process
PVD
ANSI Code
ADMT120432R-F56 WSP45S
Secondary Material Application ISO Code
S
Clearance Angle
15 Degrees
Manufacturer Grade
WSP45S
Primary Material Application ISO Code
M, P, S
Hole Type
Countersink Hole
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Positive, ADMT120432R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.