Insert Round Pos With Hole

  • Mfr # 6427970

  • Zoro # G9379456


product price:  $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Style
ROHX
Mounting Style
Screw
Rake
Positive
Insert Shape
Round
Insert Thickness
0.15"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6427970
Zoro #
G9379456
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.15"
Insert Size
10T3M0
Nose Radius
Round
Mounting Hole Dia.
4.40mm
Corner Radius
5.00mm
Thickness
0.15 in
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
10.00mm

Details

Item
Round Milling Insert
Insert Style
ROHX
Mounting Style
Screw
Rake
Positive
Insert Shape
Round
Steel (P) Compatibility
Yes
No. of Edges
0
Insert Application
Medium
Grade
WSP45S
Hardened (H) Compatibility
No
Lead Angle
11 Degrees
Cast Iron (K) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
ISO Number
ROHX10T3M0-D67 WSP45S
For Use With
F2334 Milling Insert
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
ROHX10T3M0-D67
Inscribed Circle
0.3940 in
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw
Number of Cutting Edges
4
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
D67
ANSI Code
ROHX10T3M0-D67 WSP45S
Manufacturer Grade
WSP45S
Shape
Round
Cutting Application
Milling
Coating Process
PVD
Clearance Angle
11 Degrees

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.