Insert Rhomb Pos With Hole

  • Mfr # 6428206

  • Zoro # G9379946


product price:  $18.75
/ea
Sold in multiples of 10 for $187.50

Key Features

Non Ferrous (N) Compatibility
No
Insert Style
ADMT
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Lead Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6428206
Zoro #
G9379946
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.187"
Insert Size
80308
Nose Radius
0.031"
Corner Radius
0.80mm
Width
6.75mm
Cutting Edge Length
9.52mm
Thickness
0.187 in

Details

Non Ferrous (N) Compatibility
No
Insert Style
ADMT
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Lead Angle
15 Degrees
Mounting Style
Screw
Grade
WSP45S
ANSI Number
ADMT080308R-F56
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Rake
Positive
Coating
PVD
Hardened (H) Compatibility
No
No. of Edges
2
Insert Application
Medium
Insert Shape
Parallelogram
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Right Hand
For Use With
Xtra·Tec Milling Cutter
ISO Number
ADMT080308R-F56 WSP45S
Item
Parallelogram Milling Insert
Number of Cutting Edges
2
Manufacturer Grade
WSP45S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Included Angle
85 Degrees
Secondary Material Application
Nickel, Titanium
Shape
Parallelogram
Hole Type
Countersink Hole
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Clearance Angle
15 Degrees
ANSI Code
ADMT080308R-F56 WSP45S
Chip-Breaker Code
F56
Measurement System
Metric
Cutting Application
Medium
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
S
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Positive, ADMT080308R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.