Insert Round Pos With Hole

  • Mfr # 6427980

  • Zoro # G9379535


product price:  $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Super Alloy (S) Compatibility
No
Mounting Style
Screw
Insert Application
Medium
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6427980
Zoro #
G9379535
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
10T3M0
Insert Thickness
0.15"
Nose Radius
Round
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Corner Radius
5.00mm
Cutting Edge Length
10.00mm
Thickness
0.15 in

Details

Super Alloy (S) Compatibility
No
Mounting Style
Screw
Insert Application
Medium
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
ANSI Number
ROMX10T3M0-D57
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
0
Stainless (M) Compatibility
Yes
Grade
WSP45S
Lead Angle
11 Degrees
Rake
Positive
Item
Round Milling Insert
Coating
PVD
Steel (P) Compatibility
Yes
ISO Number
ROMX10T3M0-D57 WSP45S
Insert Shape
Round
Hardened (H) Compatibility
No
For Use With
F2334 Milling Insert
Insert Style
ROMX
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Inscribed Circle
0.3940 in
Primary Material Application ISO Code
M, P, S
Clearance Angle
11 Degrees
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
D57
ANSI Code
ROMX10T3M0-D57 WSP45S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw
Manufacturer Grade
WSP45S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Shape
Round
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Milling
Coating Process
PVD
Number of Cutting Edges
4

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.