Shop WALTER
See all product information
Lubricant, 10.6 oz, Can, Green
Mfr # 53B303
Zoro # G816287098
product price:Â $24.59
/ea
Sold in multiples of 12 for $295.08
Key Features
Container Type
Can
Container Capacity
10.6 oz
Color
Green
Flash Point
392 Degrees F
Application
Cutting, Drilling, Sawing, Tapping
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53B303
Zoro #
G816287098
UPC #
662980282090
Country of Origin
United States
Details
Item
Lubricant
Container Type
Can
Container Capacity
10.6 oz
Color
Green
Flash Point
392 Degrees F
Application
Cutting, Drilling, Sawing, Tapping
Series
Alucut
Standards
OSHA 29 CFR 1910.1200
Specific Gravity
0.96
VOC Content - Descriptive
0%
Product Form
Solid
Odor
Characteristic
For Material
Aluminum
Description
Lubricant Stick, Container Size 10.6 fl oz, Solid, Can, Green, Application Cutting, Drilling, Sawing, Tapping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.