Shop WALTER
See all product information
Create Account
Octagon Milling Insert, 1/2 in, OPHX, 0.0710 in
- Mfr # 5015656
- Zoro # G2893514
product price:Â
$
33.29
/ea
Sold in multiples of 10 for
$332.90
Key Features
Insert Style
OPHX
Inscribed Circle
1/2 in
Insert Size
0504
Chip-Breaker
Yes
Corner Radius
0.0710 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015656
- Zoro #
- G2893514
- UPC #
- -
- Country of Origin
- Germany
- Item
- Octagon Milling Insert
- Insert Style
- OPHX
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- OPHX0504ZZR-A57
- Clearance Angle
- 11 Degrees
- ANSI Code
- OPHX0504ZZR-A57
- Primary Material Application
- Cast Iron
- Shape
- Octagon
- Coating Process
- CVD
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Manufacturer Grade
- WAK15
- Hole Type
- No Hole
- Number of Cutting Edges
- 1
- Measurement System
- Fractional Inch
- Chip-Breaker Code
- A57
- Cutting Application
- Finishing
- Primary Material Application ISO Code
- K
- Material - Machining
- Carbide
Dimensions
- Insert Size
- 0504
- Corner Radius
- 0.0710 in
- Width
- 1/2 in
- Thickness
- 0.1875 in
- Cutting Edge Length
- 12.70mm
Description
Octagon Milling Insert, Inscribed Circle 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.