Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6836836
  • Zoro # G7938500
product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6836836
Zoro #
G7938500
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0160"
Depth of Cut
0.40 mm to 2.00 mm
Through Hole Inside Dia.
2.5 mm
Cutting Edge Length
9.62 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT090204-MM4 WSM20S
Coating
PVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
7 Degrees
No. of Edges
3
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TCMT1.8(1.5)1
Super Alloy (S) Compatibility
Yes
Secondary Material Application ISO Code
P
Coating Process
PVD
ANSI Code
TCMT1.8(1.5)1-MM4 WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Manufacturer Grade
WSM20S
Shape
Triangle
Number of Cutting Edges
3
Chip-Breaker Code
MM4
Material - Machining
Carbide
Measurement System
Metric
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews