Walter - Insert Walter Cut Form GX

  • Mfr # 6529730
  • Zoro # G9381881
product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Style
GX16
Width
2.00mm
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529730
Zoro #
G9381881
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
ANSI Number
GX16-1E200N02-UA4
Non Ferrous (N) Compatibility
No
Coating
Tiger-Tec CVD
ISO Number
GX16-1E200N02-UA4 WKP13S
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Stainless (M) Compatibility
No
No. of Edges
2
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Hardened (H) Compatibility
No
For Use With
GX Grooving Systems
Insert Style
GX
Manufacturer Grade
WKP13S
Insert Holding Type
Clamp
Primary Material Application
Cast Iron, Steel
ANSI Code
GX16-1E200N02-UA4 WKP13S
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Number of Cutting Sides
2
Coating Process
CVD
Cutting Location
External
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Chip-Breaker Code
UA4
Hole Type
No Hole
Number of Cutting Edges
2
Clearance Angle
6 Degrees
Measurement System
Metric
Compatible Product Type
GX Grooving Systems

Dimensions

Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Max. Grooving Width
2.00mm
Depth of Cut
15.00mm
Seat Size
E
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-UA4 WKP13S, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews