Shop WALTER
See all product information
Create Account
Power Brushes, 12500 RPM, Orange
Mfr # 13J454
Zoro # G323360932
product price:Â
$
16.59
/ea
Key Features
Operating Speed - Maximum
12,500 RPM
Face Width
4 1/2 in
Color
Orange
Compatible Tool Type
Angle Grinder
Series
13-J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13J454
- Zoro #
- G323360932
- UPC #
- 662980673409
- Country of Origin
- China
Dimensions
- Face Width
- 4 1/2 in
- Bristle Diameter
- 0.012 in
- Brush Dia.
- 4 1/2 in
Details
- Item
- Power Brushes
- Operating Speed - Maximum
- 12,500 RPM
- Color
- Orange
- Compatible Tool Type
- Angle Grinder
- Series
- 13-J
- Primary Material Application
- Steel
Description
Power Brushes, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 4 1/2 in, Bristle Diameter 0.012 in, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Color Orange, Series 13-J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.