Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 5887982
  • Zoro # G8408933

product price: 
$
47.15
/ea
Sold in multiples of 10 for $471.50

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
120608
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887982
Zoro #
G8408933
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Inscribed Circle
0.4720 in
Hardened (H) Compatibility
No
Rake
Negative
Stainless (M) Compatibility
No
Mounting Style
Screw Held
ANSI Number
LNHU120608-B57T WKP35S
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
For Use With
Xtra·Tec Slotting Cutter
Insert Application
Medium
Grade
WKP35S
No. of Edges
4
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Measurement System
Metric
Clearance Angle
0 Degrees
Chip-Breaker Code
B57T
Manufacturer Grade
WKP35S
Primary Material Application
Cast Iron, Steel
ANSI Code
LNHU120608-B57T WKP35S
Coating Process
CVD
Primary Material Application ISO Code
K, P
Cutting Application
Medium
Hole Type
Double Countersink Hole
Feed Type
High
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Number of Cutting Edges
4
Material - Machining
Carbide
Chip-Breaker Style
6 Degrees Chipbreaker Groove
ISO Number
LNHU120608-B57T WKP35S
Shape
Rectangular
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
120608
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.256"
Cutting Edge Length
12.00mm
Width
13.90mm
Thickness
0.256 in

Description

Diamond Milling Insert, Inscribed Circle 0.4720 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.