Shop WALTER
See all product information
Create Account
Rectangle Milling Insert, 0.3810 in, LDMT, 1/32 in
- Mfr # 7170567
- Zoro # G2885209
product price:Â
$
25.15
/ea
Sold in multiples of 10 for
$251.50
Key Features
Insert Style
LDMT
Inscribed Circle
0.3810 in
Insert Size
14T308
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7170567
- Zoro #
- G2885209
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- LDMT
- Inscribed Circle
- 0.3810 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- LDMT14T308R-F57
- ANSI Code
- LDMT14T308R-F57
- Manufacturer Grade
- WKP35G
- Number of Cutting Edges
- 2
- Clearance Angle
- 15 Degrees
- Finish - Machining
- TiAlN+TiN
- Chip-Breaker Code
- F57
- Hole Type
- With Hole
- Shape
- Rectangular
Dimensions
- Insert Size
- 14T308
- Corner Radius
- 1/32 in
- Width
- 0.3810 in
- Cutting Edge Length
- 14.10mm
- Thickness
- 0.1610 in
Description
Rectangle Milling Insert, Inscribed Circle 0.3810 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.