Shop WALTER
See all product information
Create Account
Rectangle Milling Insert, LNHX, 1/32"
- Mfr # 6865027
- Zoro # G2884904
product price:Â
$
40.49
/ea
Sold in multiples of 10 for
$404.90
Key Features
Insert Style
LNHX
Insert Size
130608
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6865027
- Zoro #
- G2884904
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- LNHX
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- LNHX130608R-L55T
- ANSI Code
- LNHX130608R-L55T
- Primary Material Application ISO Code
- K
- Primary Material Application
- Cast Iron
- Chip-Breaker Code
- L55T
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Number of Cutting Edges
- 4
- Coating Process
- CVD
- Clearance Angle
- 0 Degrees
- Manufacturer Grade
- WAK15
- Cutting Application
- Finishing
- Hole Type
- With Hole
- Shape
- Rectangular
- Material - Machining
- Carbide
Dimensions
- Insert Size
- 130608
- Corner Radius
- 1/32 in
- Width
- 0.4720 in
- Cutting Edge Length
- 13.00mm
- Thickness
- 0.2680 in
Description
Rectangle Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.