Rectangle Milling Insert, P44280, 0.0980"
- Mfr # 7028033
- Zoro # G2887476
product price:Â
$
56.79
/ea
Sold in multiples of 10 for
$567.90
Key Features
Insert Style
P44280
Chip-Breaker
Yes
Corner Radius
0.0980 in
Rake
Negative
ISO Number
P44280-2R25-D57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7028033
- Zoro #
- G2887476
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- P44280
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P44280-2R25-D57
- Hole Type
- With Hole
- Chip-Breaker Code
- D57
- Coating Process
- CVD
- Primary Material Application ISO Code
- K, P
- ANSI Code
- P44280-2R25-D57
- Primary Material Application
- Cast Iron, Steel
- Clearance Angle
- 0 Degrees
- Material - Machining
- Carbide
- Shape
- Rectangular, Rhombic
- Manufacturer Grade
- WKP25S
- Number of Cutting Edges
- 8
- Finish - Machining
- TiCN+Al2O3+(TiCN)
Dimensions
- Corner Radius
- 0.0980 in
- Width
- 3/8 in
- Thickness
- 1/4 in
- Cutting Edge Length
- 12.70mm
Description
Rectangle Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.