Diamond Turning Insert, Diamond, 3, VCMT, 3, Carbide

  • Mfr # 6651162
  • Zoro # G7928560
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651162
Zoro #
G7928560
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 3.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160412-RK4 WKK20S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
ANSI Number
VCMT331
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Chip-Breaker Code
RK4
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
K
Clearance Angle
7 Degrees
Manufacturer Grade
WKK20S
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
VCMT333-RK4 WKK20S
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Included Angle
35 Degrees
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT333-RK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews