Shop WALTER
See all product information
Create Account
Round Milling Insert, Round, 0.4720 in, RPNT, 0.2360 in
- Mfr # 5005027
- Zoro # G2884807
product price:Â
$
24.79
/ea
Sold in multiples of 10 for
$247.90
Key Features
Insert Shape
Round
Insert Style
RPNT
Inscribed Circle
0.4720 in
Insert Size
1204
Corner Radius
0.2360 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5005027
- Zoro #
- G2884807
- UPC #
- -
- Country of Origin
- Germany
- Item
- Round Milling Insert
- Insert Shape
- Round
- Insert Style
- RPNT
- Inscribed Circle
- 0.4720 in
- Rake
- Positive
- ISO Number
- RPNT1204M0
- Manufacturer Grade
- WTL71
- ANSI Code
- RPNT1204M0
- Clearance Angle
- 11 Degrees
- Finish - Machining
- TiCN+TiN
- Shape
- Round
- Hole Type
- With Hole
- Number of Cutting Edges
- 1
Dimensions
- Insert Size
- 1204
- Corner Radius
- 0.2360 in
- Thickness
- 3/16 in
Description
Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.