Shop WALTER

Diamond Turning Insert, Diamond, 3, VNMA, 3, Carbide

  • Mfr # 6411284
  • Zoro # G7928667

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6411284
Zoro #
G7928667
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0470"
Depth of Cut
1.00 to 4.00mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMA160412-RK5 WKK10S
Coating
CVD
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
2
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
ANSI Number
VNMA333
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Chip-Breaker Code
RK5
ANSI Code
VNMA333-RK5 WKK10S
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Included Angle
35 Degrees
Cutting Application
Turning
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VNMA333-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.