SC 400 LOW VOC 500ML SPRAYER
- Mfr # 53G653
- Zoro # G816507813
product price:Â
$
64.29
/ea
Sold in multiples of 12 for
$771.48
Key Features
Container Type
Trigger Spray Bottle
Container Size
16.9 fl oz
Series
SC 400
Base Formula
Citrus Based Solvent
NSF Rating
A8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G653
- Zoro #
- G816507813
- UPC #
- 662980731635
- Country of Origin
- Canada
Dimensions
- Container Size
- 16.9 fl oz
Details
- Item
- Cleaner and Degreaser
- Container Type
- Trigger Spray Bottle
- Series
- SC 400
- Base Formula
- Citrus Based Solvent
- NSF Rating
- A8
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- VOC Content
- 2.90%
- Flash Point
- 0 Degrees C
- Recommended Dilution
- Ready To Use
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Unscented
- Features
- Contains citrus-based active ingredients, Slow evaporation rate allows for long lasting cleaning effect., Safe on Glass.
- Application
- Removes grease, oil, tar, bitumen, labels, adhesive, sealing material, carbon residue, lacquers, resin, and lubricants.
- For Use On
- All Metals, Glass
- Type
- Alkaline
- Color
- Orange
- Biodegradable
- Yes
- Nonflammable
- No
Description
Removes adhesives, tar, paint, ink, rubber, and grease from metal surfaces. Low VOC formulation.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.