Shop WALTER

Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide

  • Mfr # 6303623

  • Zoro # G7936890


product price:  $17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6303623
Zoro #
G7936890
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
1.00 to 5.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412-MP5
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
ANSI Number
SNMG433
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
ANSI Code
SNMG433-MP5
Number of Cutting Edges
4
Measurement System
Fractional Inch
Shape
Square
Clearance Angle
0 Degrees
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Coating Process
CVD
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Code
MP5
Manufacturer Grade
WPP20S
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.