Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide

  • Mfr # 7021238
  • Zoro # G7915820
product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021238
Zoro #
G7915820
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT09T308-MM4 WSM01
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Mounting Style
Screw
ANSI Number
CCGT3(2.5)1
Coating
PVD
Relief Angle
7 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Clearance Angle
7 Degrees
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
CCGT3(2.5)2-MM4 WSM01
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM01
Finish - Machining
TiAlN
Cutting Application
Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM4
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCGT3(2.5)2-MM4 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews