Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 5025519
  • Zoro # G7915866

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025519
Zoro #
G7915866
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WAM30
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T304-PF5 WAM30
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Relief Angle
7 Degrees
No. of Edges
2
Coating
CVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CCGT3(2.5)1
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Number of Cutting Edges
2
Manufacturer Grade
WAM30
Chip-Breaker Code
PF5
ANSI Code
CCGT3(2.5)1-PF5 WAM30
Finish - Machining
TiCN+Al2O3+HfN
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.20 to 1.00mm

Description

Diamond Turning Insert, Chip-Breaker Code PF5, Inscribed Circle 3/8 in, TiCN+Al2O3+HfN, ANSI Code CCGT3(2.5)1-PF5 WAM30, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.