Shop WALTER

Square Turning Insert, Square, 3, SCGT, 2, Carbide

  • Mfr # 6363506
  • Zoro # G7934906

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6363506
Zoro #
G7934906
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCGT09T308-MK4
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
ANSI Number
SCGT432
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
No. of Edges
4
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron
Manufacturer Grade
WKK20S
Number of Cutting Edges
4
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
SCGT3(2.5)2-MK4
Shape
Square
Chip-Breaker Code
MK4
Primary Material Application ISO Code
K
Coating Process
PVD
Included Angle
90 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.53mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.