Shop WALTER
See all product information
Create Account
Triangle Turning Insert, 3/8 in, 0.0312 in
- Mfr # 7469067
- Zoro # G2937754
product price:Â
$
16.79
/ea
Sold in multiples of 10 for
$167.90
Key Features
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0312 in
Rake
Negative
ISO Number
TNMG160408-MS3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7469067
- Zoro #
- G2937754
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.0312 in
- Cutting Edge Length
- 16.5 mm
- Thickness
- 0.188 in
- Through Hole Inside Dia.
- 0.15 in
Details
- Item
- Triangle Turning Insert
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- TNMG160408-MS3
- Cutting Direction
- Neutral
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Clearance Angle
- 0 Degrees
- ANSI Code
- TNMG332-MS3
- Coating Process
- PVD
- Manufacturer Grade
- WSM10S
- Shape
- Triangle
- Material - Machining
- Carbide
- Chip-Breaker Code
- MS3
- Included Angle
- 60 Degrees
- Measurement System
- Fractional Inch
Description
Triangle Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 3/8 in, TiAlN+Al2O3+(Al)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.