Diamond Turning Insert, Diamond, 2, VBGT, 1, Carbide

  • Mfr # 5357561
  • Zoro # G7926600
product price: 
$
37.15
/ea
Sold in multiples of 10 for $371.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5357561
Zoro #
G7926600
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
221
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.0160"
Thickness
1/8 in
Cutting Edge Length
11.07mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBGT110304-PF5 WSM30
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
No. of Edges
2
ANSI Number
VBGT2(2)0.5
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Manufacturer Grade
WSM30
ANSI Code
VBGT221-PF5 WSM30
Material - Machining
Carbide
Included Angle
35 Degrees
Finish - Machining
TiAlN+Al2O3+ZrN
Clearance Angle
5 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Chip-Breaker Code
PF5
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PF5, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code VBGT221-PF5 WSM30, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews