Shop WALTER

Square Turning Insert, Square, 3, SCGT, 2, Carbide

  • Mfr # 7054064
  • Zoro # G4799973

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054064
Zoro #
G4799973
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.031"
Thickness
5/32 in
Cutting Edge Length
9.53mm
Depth of Cut
0.30 to 3.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCGT09T308-FM2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Hardened (H) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
SCGT3(2.5)2-FM2 WSM20S
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
ANSI Code
SCGT3(2.5)2-FM2
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
FM2
Shape
Square
Clearance Angle
7 Degrees
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.