Shop WALTER

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5025427
  • Zoro # G7935490

product price: 
$
17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025427
Zoro #
G7935490
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WAM30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-PS5
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Steel (P) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
PVD
ANSI Number
SCMT432
Cutting Direction
Neutral
Cutting Application
Turning
Primary Material Application
Stainless Steel
Shape
Square
Chip-Breaker Code
PS5
Finish - Machining
TiCN+Al2O3+HfN
Primary Material Application ISO Code
M
Number of Cutting Edges
4
ANSI Code
SCMT3(2.5)2-PS5
Included Angle
90 Degrees
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
WAM30
Coating Process
CVD
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.53mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code PS5, Inscribed Circle 3/8 in, TiCN+Al2O3+HfN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.