Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.4 mm, Carbide

  • Mfr # 7054073
  • Zoro # G4762079
product price: 
$
23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054073
Zoro #
G4762079
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.20 mm to 2.50 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT110204-FM2 WSM20S
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Coating
PVD
ANSI Number
TCGT2(1.5)1-FM2 WSM20S
Hardened (H) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker Code
FM2
Cutting Application
Turning
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Clearance Angle
7 Degrees
ANSI Code
TCGT2(1.5)1-FM2 WSM20S
Manufacturer Grade
WSM20S
Measurement System
Metric
Number of Cutting Edges
3
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Shape
Triangle
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Ratings & reviews