Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 7251955
  • Zoro # G4780793
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251955
Zoro #
G4780793
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-MM5 WSM30S
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG443-MM5 WSM30S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
MM5
Manufacturer Grade
WSM30S
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
DNMG443-MM5 WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Cutting Edge Length
15.50mm
Thickness
1/4 in
Depth of Cut
0.80 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG443-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews