Shop WALTER

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 6733991
  • Zoro # G7935238

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733991
Zoro #
G7935238
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-FK6
Cutting Direction
Neutral
Coating
CVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SCMT3(2.5)1
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
90 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FK6
Measurement System
Fractional Inch
Shape
Square
Primary Material Application
Cast Iron
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
7 Degrees
Coating Process
CVD
Number of Cutting Edges
4
ANSI Code
SCMT3(2.5)2-FK6
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Depth of Cut
0.50 to 2.00mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.