Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.8 mm, Carbide

  • Mfr # 7021270
  • Zoro # G7926418

product price: 
$
32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7021270
Zoro #
G7926418
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.5 mm
Depth of Cut
0.50 mm to 3.00 mm
Thickness
3.97 mm
Through Hole Inside Dia.
4.4 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPGT16T308-MM4 WSM01
No. of Edges
2
ANSI Number
TPGT1.8(1.5)1
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
CVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Shape
Triangle
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
MM4
Clearance Angle
11 Degrees
Coating Process
CVD
Finish - Machining
TiAlN
Manufacturer Grade
WSM01
ANSI Code
TPGT3(2.5)2-MM4 WSM01
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.