Shop WALTER

Square Turning Insert, Square, 3, SCGT, 1, Carbide

  • Mfr # 7021262
  • Zoro # G7934766

product price: 
$
29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021262
Zoro #
G7934766
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCGT09T304-MM4
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Coating
PVD
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
ANSI Number
SCGT3(2,5)1
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
MM4
Coating Process
PVD
Finish - Machining
TiAlN
Manufacturer Grade
WSM01
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Cutting Application
Turning
Primary Material Application ISO Code
M, S
ANSI Code
SCGT3(2.5)1-MM4
Measurement System
Fractional Inch
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Thickness
5/32 in
Depth of Cut
0.40 to 3.00mm
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.