Square Turning Insert, Square, 3, SCMW, 2, Carbide

  • Mfr # 6651581
  • Zoro # G7935910
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651581
Zoro #
G7935910
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMW09T308-RK6
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Mounting Style
Screw
ANSI Number
SCMW3(2.5)2
Cutting Direction
Neutral
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
4
Coating
CVD
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMW3(2.5)2-RK6
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Chip-Breaker Code
RK6
Clearance Angle
7 Degrees
Manufacturer Grade
WKK10S
Included Angle
90 Degrees
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Coating Process
CVD
Cutting Application
Turning
Shape
Square
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1560"
Depth of Cut
0.60 to 4.00mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews