Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6944685
  • Zoro # G7924939
product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944685
Zoro #
G7924939
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408-RM5 WMP20S
Hardened (H) Compatibility
No
Coating
CVD
No. of Edges
2
Relief Angle
0 Degrees
ANSI Number
DNMG442
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Chip-Breaker Code
RM5
Primary Material Application ISO Code
M, P
Number of Cutting Edges
2
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Manufacturer Grade
WMP20S
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
ANSI Code
DNMG432-RM5 WMP20S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Depth of Cut
1.20 to 4.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG432-RM5 WMP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews