Square Turning Insert, Square, 4, SCMT, 1, Carbide

  • Mfr # 6917309
  • Zoro # G7935615
product price: 
$
22.59
/ea
Sold in multiples of 10 for $225.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917309
Zoro #
G7935615
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.40 to 3.00mm
Cutting Edge Length
12.70mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120404-RM4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
SCMT432
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Coating
PVD
Shape
Square
Chip-Breaker Code
RM4
Measurement System
Fractional Inch
Included Angle
90 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Turning
Manufacturer Grade
WSM20S
ANSI Code
SCMT431-RM4
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews