Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 6450747
  • Zoro # G7935728
product price: 
$
20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6450747
Zoro #
G7935728
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
0.50 to 3.50mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120408-MP4
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Coating
CVD
Non Ferrous (N) Compatibility
No
ANSI Number
SCMT3(2.5)2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Shape
Square
Manufacturer Grade
WPP20S
Clearance Angle
7 Degrees
Coating Process
CVD
Primary Material Application ISO Code
P
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
MP4
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT432-MP4
Number of Cutting Edges
4
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews