Shop WALTER

Square Turning Insert, Square, 4, SNGA, 4, Ceramic

  • Mfr # 7349628
  • Zoro # G4860219

product price: 
$
41.39
/ea
Sold in multiples of 10 for $413.90

Key Features

Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7349628
Zoro #
G4860219
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WCK10
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
SNGA120416T02020
For Use With
Toolholders, Boring Bars
No. of Edges
8
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
Uncoated
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SNGA434T02020 WCK10
Cutting Direction
Neutral
Mounting Style
Clamp
Primary Material Application
Cast Iron
Material Grade - Machining
Silicon Nitride Si3N4
Material - Machining
Ceramic
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Cutting Edge
Chamfered
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Manufacturer Grade
WCK10
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Chip-Breaker Code
T02020
ANSI Code
SNGA434T02020
Cutting Application
Turning
Shape
Square
Chamfer Angle
20 Degrees
Material
Ceramic

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1880"
Nose Radius
0.063"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Depth of Cut
0.10 to 5.00mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.