Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide

  • Mfr # 7054051
  • Zoro # G4831029

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054051
Zoro #
G4831029
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T308-FM2 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
CCGT3(2.5)2-FM2 WSM20S
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CCGT3(2.5)2-FM2 WSM20S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
FM2
Manufacturer Grade
WSM20S
Clearance Angle
7 Degrees
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.30 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCGT3(2.5)2-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.