Square Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # 6411242
  • Zoro # G7936017
product price: 
$
19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6411242
Zoro #
G7936017
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Thickness
3/16 in
Depth of Cut
1.20 to 5.00mm
Cutting Edge Length
12.70mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120412-RK7
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
SNMA434
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
Shape
Square
Chip-Breaker Code
RK7
Coating Process
CVD
ANSI Code
SNMA433-RK7
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews